Shop All Microbiology Media
Acumedia
Terrific Broth, Modified
Mfr # 7708-10kg
Zoro # G8009780
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation of Recombinant Strains of Escherichia Coli
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7708-10kg
- Zoro # G8009780
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Terrific Broth, Modified |
Shelf Life | 2 yr |
Application | Cultivation of Recombinant Strains of Escherichia Coli |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Terrific Broth |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Terrific Broth, Modified, Media Type Terrific Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Recombinant Strains of Escherichia Coli, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- TABLECRAFT Slotted Spatula, Silicone/SS, 12.875"L (10054)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- ZYMO RESEARCH Zymoclean Gel DNA Recovery Kit (capped), 50 Preps (ZD4007)
- ZYMO RESEARCH RNA Wash Buffer, 48 ml (ZR1003-3-48)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- Acumedia Microbiology Media