Shop All Microbiology Media
Acumedia
Skim Milk
Mfr # 7352-500g
Zoro # G8081558
$43.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Preparing Microbiological Culture Media
- Container Type Bottle
- Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7352-500g
- Zoro # G8081558
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Skim Milk |
Shelf Life | 2 yr |
Application | Preparing Microbiological Culture Media |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Skim Milk |
Product Form | Dehydrated |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Skim Milk, Media Type Skim Milk, Size 500 mL, Product Form Dehydrated, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- RPI Malt Extract, 500 G (M41600-500.0)
- Acumedia Microbiology Media