Shop All Microbiology Media
Acumedia
Skim Milk
Mfr # 7352-10kg
Zoro # G7994819
Free Shipping & Returns
$773.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Preparing Microbiological Culture Media
- Shelf Life 2 yr
- Container Type Pail
- Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7352-10kg
- Zoro # G7994819
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Skim Milk |
Application | Preparing Microbiological Culture Media |
Shelf Life | 2 yr |
Container Type | Pail |
Standards | 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Dehydrated |
Media Type | Skim Milk |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Skim Milk, Media Type Skim Milk, Size 10 L, Product Form Dehydrated, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- ZYMO RESEARCH Quick-DNA Midiprep Plus Kit, 25 Preps (ZD4075)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- Acumedia Microbiology Media