Shop All Microbiology Media
Acumedia
Sabouraud Dextrose Broth
Mfr # 7617-500g
Zoro # G7936350
Free Shipping & Returns
$96.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Cultivation of Fungi From Sterile and Non-Sterile Products
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7617-500g
- Zoro # G7936350
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Sabouraud Dextrose Broth |
Application | Cultivation of Fungi From Sterile and Non-Sterile Products |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Reference Methods | EP, JP, USP |
Media Type | Sabouraud Dextrose Broth |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Sabouraud Dextrose Broth, Media Type Sabouraud Dextrose Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi From Sterile and Non-Sterile Products, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- INSTOCK Gravity Sash Stop (GRSP01)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- GLOBE SCIENTIFIC Sedi-Rate ESR System, PK100 (3469)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- Acumedia Microbiology Media