Shop All Microbiology Media
Acumedia
Sabouraud Dextrose Broth
Mfr # 7617-10kg
Zoro # G7903301
product price: $1,716.99
/ea
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation of Fungi From Sterile and Non-Sterile Products
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7617-10kg
- Zoro # G7903301
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Sabouraud Dextrose Broth |
Shelf Life | 2 yr |
Application | Cultivation of Fungi From Sterile and Non-Sterile Products |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Reference Methods | EP, JP, USP |
Media Type | Sabouraud Dextrose Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Description
Sabouraud Dextrose Broth, Media Type Sabouraud Dextrose Broth, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi From Sterile and Non-Sterile Products, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192135)
- COMMERCIAL PH Test Strips, PK50 (81403)
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- GENERAL LABORATORY PRODUCTS 0.85 per. Saline, 9mL, PK100 (16T-3400-9)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZYMO RESEARCH Femto Bacterial DNA Quantification Kit (ZE2006)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- Acumedia Microbiology Media