Shop All Chemicals Starting with A
Acumedia
Sabouraud Dextrose Agar wChloramphenicol
Mfr # 7306-500g
Zoro # G7960771
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application For the Selective Isolation of Fungi
- Container Type Bottle
- Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7306-500g
- Zoro # G7960771
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Item | Sabouraud Dextrose Agar w/Chloramphenicol. |
Shelf Life | 2 yr |
Application | For the Selective Isolation of Fungi |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Media Type | Sabouraud Dextrose Agar with Chloramphenicol |
Description
Sabouraud Dextrose Agar w/Chloramphenicol., Media Type Sabouraud Dextrose Agar with Chloramphenicol, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC, Application For the Selective Isolation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- OMNI INTERNATIONAL Generator Probe, Size 20 x 195mm (G20-195ST)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Aluminum Potassium Sulfate, Crystal, 12kg (A1107-12KG18)
- Acumedia Chemicals Starting with A