Shop All Chemicals Starting with A
Acumedia
Sabouraud Dextrose Agar
Mfr # 7392-500g
Zoro # G8079902
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Isolation of Fungi From Surfaces Sanitized with Quaternary Ammonium Compounds
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7392-500g
- Zoro # G8079902
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Item | Sabouraud Dextrose Agar w/Lecithin and Tween 80 |
Application | Isolation of Fungi From Surfaces Sanitized with Quaternary Ammonium Compounds |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Sabouraud Dextrose Agar with Lecithin and Tween 80 |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
Sabouraud Dextrose Agar w/Lecithin and Tween 80, Media Type Sabouraud Dextrose Agar with Lecithin and Tween 80, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation of Fungi From Surfaces Sanitized with Quaternary Ammonium Compounds, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- Acumedia Chemicals Starting with A