Shop All Chemicals Starting with A
Acumedia
Sabouraud Dextrose Agar
Mfr # 7150-10kg
Zoro # G8068757
Free Shipping & Returns
$1,400.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation of Fungi
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7150-10kg
- Zoro # G8068757
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Sabouraud Dextrose Agar |
Shelf Life | 2 yr |
Application | Cultivation of Fungi |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Media Type | Sabouraud Dextrose Agar |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Reference Methods | EP, JP, USP |
Description
Sabouraud Dextrose Agar, Media Type Sabouraud Dextrose Agar, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- SUNEX HYD. SHOP STOOL (SU8516)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-250)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- Acumedia Chemicals Starting with A