Shop All Chemicals Starting with A
Acumedia
Rose Bengal Chloramphenical Agar
Mfr # 7664-10kg
Zoro # G8017961
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Selective Isolation and Enumeration of Yeasts and Molds From Foods
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7664-10kg
- Zoro # G8017961
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Rose Bengal Chloramphenical Agar |
Application | Selective Isolation and Enumeration of Yeasts and Molds From Foods |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Rose Bengal Chloramphenical Agar |
Description
Rose Bengal Chloramphenical Agar, Media Type Rose Bengal Chloramphenical Agar, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Isolation and Enumeration of Yeasts and Molds From Foods, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE GLASS COVER 10.25"" (GL10)
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- DYNALON Wide Mouth Jar, PP, 1000mL, PK5 (421165)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- RPI Agarose, 100g (A20096-100.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- Acumedia Chemicals Starting with A