Shop All Chemicals Starting with A
Acumedia
Pseudomonas Isolation Agar
Mfr # 7329-10kg
Zoro # G7949109
product price: $3,199.99
/ea
Free Shipping & Returns
$3,199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Isolation of Pseudomonas Aeruginosa and Other Pseudomonas SPP
- Shelf Life 2 yr
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7329-10kg
- Zoro # G7949109
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Pseudomonas Isolation Agar |
Application | Isolation of Pseudomonas Aeruginosa and Other Pseudomonas SPP |
Shelf Life | 2 yr |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Pseudomonas Isolation Agar |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Pseudomonas Isolation Agar, Media Type Pseudomonas Isolation Agar, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation of Pseudomonas Aeruginosa and Other Pseudomonas SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 2/3 Gallon (DSA50-SK2)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- RPI Glycerol, 500mL (G22020-0.5)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- STATE CHEMICAL Acidine, PK4 (18041)
- Acumedia Chemicals Starting with A