Shop All Microbiology Media
Acumedia
Potato Dextrose Broth
Mfr # 7585-10kg
Zoro # G7940663
Free Shipping & Returns
$2,021.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Cultivation of Fungi
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7585-10kg
- Zoro # G7940663
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Potato Dextrose Broth |
Application | Cultivation of Fungi |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Potato Dextrose Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Potato Dextrose Broth, Media Type Potato Dextrose Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Fungi, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 500 ml, Amber, HDPE, 12PK (33465)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK600 (229602)
- ZYMO RESEARCH His-Spin Protein Miniprep Kit, 10 Preps (ZP2001)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- SCIENTIFIC LABWARES Wooden Handle Spatulas Set Of 7 (SWZR-157)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- Acumedia Microbiology Media