Shop All Microbiology Media
Acumedia
Phosphate Buffer, pH 7.2
Mfr # 7380-10kg
Zoro # G7987563
Free Shipping & Returns
$1,464.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Preparation of Microbiological Dilution Blanks
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7380-10kg
- Zoro # G7987563
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Phosphate Buffer, pH 7.2 |
Shelf Life | 2 yr |
Application | Preparation of Microbiological Dilution Blanks |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Reference Methods | APHA |
Product Form | Powder |
Media Type | Phosphate Buffer pH 7.2 |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Phosphate Buffer, pH 7.2, Media Type Phosphate Buffer pH 7.2, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods APHA, Standards 29 CFR 1910.1200, GHS, Application Preparation of Microbiological Dilution Blanks, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- GENERAL LABORATORY PRODUCTS TSB, Tween20 & Lecithin, 90mL, PK12 (8LG-1180-90)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- LOVIBOND Dipslide, TTC/ROSE, TVC, PK10 (56B010310)
- Acumedia Microbiology Media