Shop All Microbiology Media
Acumedia
Peptone Water
Mfr # 7365-500g
Zoro # G8017130
Free Shipping & Returns
$85.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Basal Medium for Carbohydrate Fermentation Studies, Cultivation of Non-Fastidious Microorganisms, Indole Testing
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7365-500g
- Zoro # G8017130
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Peptone Water |
Shelf Life | 2 yr |
Application | Basal Medium for Carbohydrate Fermentation Studies, Cultivation of Non-Fastidious Microorganisms, Indole Testing |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Media Type | Peptone Water |
Description
Peptone Water, Media Type Peptone Water, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Basal Medium for Carbohydrate Fermentation Studies, Cultivation of Non-Fastidious Microorganisms, Indole Testing, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- ALCONOX Detergent, 1 qt. (1232-1)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51686)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- Acumedia Microbiology Media