Shop All Chemicals Starting with A
Acumedia
PALCAM Agar
Mfr # 7669-10kg
Zoro # G7971061
product price: $2,327.99
/ea
Free Shipping & Returns
$2,327.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Detection and Isolation of Listeria Monocytogenes From Foods and Environmental Samples
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7669-10kg
- Zoro # G7971061
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | PALCAM Agar |
Application | Detection and Isolation of Listeria Monocytogenes From Foods and Environmental Samples |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Media Type | PALCAM Agar Base |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Reference Methods | ISO 11290-1:2017 |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
PALCAM Agar, Media Type PALCAM Agar Base, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods ISO 11290-1:2017, Standards 29 CFR 1910.1200, GHS, Application Detection and Isolation of Listeria Monocytogenes From Foods and Environmental Samples, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- GATORADE Gatorade Frst Rtd Glc Che 20Oz (04214)
- WHIRL-PAK Sampling Bag, Polyethylene, 24 oz., PK500 (B01297)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- RPI Agarose, 100g (A20090-100.0)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- RPI Acrylamide, 1kg (A11260-1000.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- Acumedia Chemicals Starting with A