Shop All Chemicals Starting with A
Acumedia
Mannitol Salt Agar
Mfr # 7143-10kg
Zoro # G8064992
Free Shipping & Returns
$1,224.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Isolation of Staphylococci
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7143-10kg
- Zoro # G8064992
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Mannitol Salt Agar |
Application | Isolation of Staphylococci |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Reference Methods | EP, JP, USP |
Media Type | Mannitol Salt Agar |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Mannitol Salt Agar, Media Type Mannitol Salt Agar, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Isolation of Staphylococci, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Smart Brew Professional Test Kit (486101-SB3-K)
- UNITED SCIENTIFIC Demonstration Single Pulley (PUDS01)
- AMSCOPE Large Rounded Microscope Table Stand with Focusing Rack (TS110RA-V220)
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- RPI Agarose, 100g (A20090-100.0)
- Acumedia Chemicals Starting with A