Shop All Microbiology Media
Acumedia
MacConkey Broth
Mfr # 7185-500g
Zoro # G7908378
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Detection of Coliform Bacteria In Milk and Water
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Reference Methods EP, JP, USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7185-500g
- Zoro # G7908378
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | MacConkey Broth |
Application | Detection of Coliform Bacteria In Milk and Water |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Reference Methods | EP, JP, USP |
Media Type | MacConkey Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
MacConkey Broth, Media Type MacConkey Broth, Size 500 mL, Product Form Powder, Container Type Not Applicable, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Detection of Coliform Bacteria In Milk and Water, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- DURAC Hydrometer Batt, Range1.15/1.3Specgravity (B61809-0200)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- SCIENTIFIC LABWARES Wooden Handle Spatulas Set Of 7 (SWZR-157)
- RPI Bio-Safe NA, 4 L (111198)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- Acumedia Microbiology Media