Shop All Chemicals Starting with A
Acumedia
MacConkey Agar
Mfr # 7102-500g
Zoro # G7930330
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Isolation and Differentiation of Gram-Negative Enteric Bacilli
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7102-500g
- Zoro # G7930330
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Item | MacConkey Agar |
Application | Isolation and Differentiation of Gram-Negative Enteric Bacilli |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Reference Methods | EP, JP, USP |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | MacConkey Agar |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
MacConkey Agar, Media Type MacConkey Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Isolation and Differentiation of Gram-Negative Enteric Bacilli, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- DIGI-SENSE Traceable Infrared Thermometer with Pock (98767-48)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI Agarose, 100g (A20090-100.0)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Acumedia Chemicals Starting with A