Shop All Chemicals Starting with A
Acumedia
Lysine Iron Agar
Mfr # 7211-10kg
Zoro # G8056942
product price: $3,083.99
/ea
Free Shipping & Returns
$3,083.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Differentiation of Microorganisms on the Basis of Lysine Decarboxylase and Hydrogen Sulfide Production
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7211-10kg
- Zoro # G8056942
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Lysine Iron Agar |
Shelf Life | 2 yr |
Application | Differentiation of Microorganisms on the Basis of Lysine Decarboxylase and Hydrogen Sulfide Production |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Media Type | Lysine Iron Agar |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Lysine Iron Agar, Media Type Lysine Iron Agar, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Differentiation of Microorganisms on the Basis of Lysine Decarboxylase and Hydrogen Sulfide Production, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Acumedia Chemicals Starting with A