Shop All Microbiology Media
Acumedia
Listeria Enrichment Broth
Mfr # 7398-10kg
Zoro # G8010383
product price: $1,765.99
/ea
Free Shipping & Returns
$1,765.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Selective Enrichment of Listeria SPP
- Shelf Life 2 yr
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7398-10kg
- Zoro # G8010383
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Listeria Enrichment Broth |
Application | Selective Enrichment of Listeria SPP |
Shelf Life | 2 yr |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Media Type | Listeria Enrichment Broth |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Listeria Enrichment Broth, Media Type Listeria Enrichment Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- DREMEL Dremel Carbon Motor Brush 90930 (90930)
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- TCI CAS # 95-14-7 (B0094-100G)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51686)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- Acumedia Microbiology Media