Shop All Microbiology Media
Acumedia
Letheen Broth w/Tween, Modified
Mfr # 7712-10kg
Zoro # G8082477
product price: $3,279.99
/ea
Free Shipping & Returns
$3,279.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Recovery of Microorganisms From Cosmetics
- Container Type Pail
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7712-10kg
- Zoro # G8082477
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Letheen Broth with Tween, Modified |
Shelf Life | 2 yr |
Application | Recovery of Microorganisms From Cosmetics |
Container Type | Pail |
Standards | FDA |
Reference Methods | FDA Bateriological Analytical Manual for Cosmetics |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Letheen Broth with Tween |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Letheen Broth with Tween, Modified, Media Type Letheen Broth with Tween, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods FDA Bateriological Analytical Manual for Cosmetics, Standards FDA, Application Recovery of Microorganisms From Cosmetics, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-1 DESSICANT REFILL 10LBS (DV190831)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- Acumedia Microbiology Media