Shop All Microbiology Media
Acumedia
Letheen Broth Base, 500 mL, Bottle
Mfr # 7105-500g
Zoro # G0186130
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Testing of Quaternary Ammonium Compounds for Antimicrobial Activity
- Size 500 mL
- Standards AOAC, ASTM, FDA
- Shelf Life 2 yr
- Reference Methods AOAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7105-500g
- Zoro # G0186130
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Letheen Broth Base |
Application | Testing of Quaternary Ammonium Compounds for Antimicrobial Activity |
Standards | AOAC, ASTM, FDA |
Shelf Life | 2 yr |
Reference Methods | AOAC |
Container Type | Bottle |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Media Type | Letheen Broth Base |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Letheen Broth Base, Media Type Letheen Broth Base, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods AOAC, Standards AOAC, ASTM, FDA, Application Testing of Quaternary Ammonium Compounds for Antimicrobial Activity, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- LAMOTTE Turbidity Standard (1441)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- RPI Malt Extract, 500 G (M41600-500.0)
- Acumedia Microbiology Media