Shop All Chemicals Starting with A
Acumedia
LB Agar, Millers
Mfr # 7213-10kg
Zoro # G7935291
product price: $1,665.99
/ea
Free Shipping & Returns
$1,665.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Molecular Genetic Studies
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7213-10kg
- Zoro # G7935291
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | LB Agar, Millers |
Shelf Life | 2 yr |
Application | Molecular Genetic Studies |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | LB Agar |
Description
LB Agar, Millers, Media Type LB Agar, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Molecular Genetic Studies, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Electrode Cleaning Solution, 1 Pt (00653-06)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-450 Squat (012126)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- CAFRAMO Pitched Blade Propellor (A541)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- Acumedia Chemicals Starting with A