Shop All Microbiology Media
Acumedia
Lactose Broth
Mfr # 7141-500g
Zoro # G8030939
Free Shipping & Returns
$87.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Cultivation of Salmonella and Coliform Bacteria From Food, Dairy, Water and Pharmaceutical Products
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7141-500g
- Zoro # G8030939
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Lactose Broth |
Application | Cultivation of Salmonella and Coliform Bacteria From Food, Dairy, Water and Pharmaceutical Products |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Lactose Broth |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Lactose Broth, Media Type Lactose Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Salmonella and Coliform Bacteria From Food, Dairy, Water and Pharmaceutical Products, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- LAMOTTE Colorimeter Reagent, Tablet (R-3240)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- Acumedia Microbiology Media