Shop All Microbiology Media
Acumedia
Lactose
Mfr # 7231-10kg
Zoro # G8064198
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Preparing Microbiological Culture Media
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7231-10kg
- Zoro # G8064198
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Lactose |
Shelf Life | 2 yr |
Application | Preparing Microbiological Culture Media |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Lactose |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Lactose, Media Type Lactose, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Safety Wash Bottles, Isopropanol, 4/PK (249154)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH RNA Wash Buffer, 48 ml (ZR1003-3-48)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- HONEYWELL NORTH North N75001L N Series Organic Vapor Cartridge, 2Pk (N75001L)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- ZYMO RESEARCH His-Wash Buffer, 50 ml (ZP2003-4)
- GLOBAL EQUIPMENT 36 Gallon Plastic Liner Black (237141)
- Acumedia Microbiology Media