Shop All Microbiology Media
Acumedia
Lactobacilli MRS Broth
Mfr # 7406-500g
Zoro # G8037878
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Cultivation of Lactobacilli
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7406-500g
- Zoro # G8037878
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Lactobacilli MRS Broth |
Application | Cultivation of Lactobacilli |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Lactobacilli MRS Broth |
Product Form | Powder |
Description
Lactobacilli MRS Broth, Media Type Lactobacilli MRS Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Lactobacilli, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- GLOBAL WATER Sampler Single Bottle (WS700)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- Acumedia Microbiology Media