Shop All Chemicals Starting with A
Acumedia
Hektoen Enteric Agar
Mfr # 7138-10kg
Zoro # G7958741
product price: $3,671.99
/ea
Free Shipping & Returns
$3,671.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Isolation and Differentiation of Enteric Pathogens
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7138-10kg
- Zoro # G7958741
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Hektoen Enteric Agar |
Shelf Life | 2 yr |
Application | Isolation and Differentiation of Enteric Pathogens |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Media Type | Hektoen Enteric Agar |
Product Form | Powder |
Reference Methods | EP, JP, USP |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Hektoen Enteric Agar, Media Type Hektoen Enteric Agar, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Isolation and Differentiation of Enteric Pathogens, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI ATP, 1g, Powder (A30030-1.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- Acumedia Chemicals Starting with A