Shop All Microbiology Media
Acumedia
Fraser Broth
Mfr # 7626-500g
Zoro # G7936770
Free Shipping & Returns
$98.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Selective Enrichment of Listeria SPP
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7626-500g
- Zoro # G7936770
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Fraser Broth |
Application | Selective Enrichment of Listeria SPP |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Fraser Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
Fraser Broth, Media Type Fraser Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pitcher With Handle, 5000mL (601160-1)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- CELLTREAT Tube Marker, Black, PK5 (229407)
- Acumedia Microbiology Media