Shop All Chemicals Starting with A
Acumedia
Fastidious Anaerobe Agar
Mfr # 7531-500g
Zoro # G8019553
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Cultivation of Anaerobic Microorganisms
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7531-500g
- Zoro # G8019553
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Item | Fastidious Anaerobe Agar |
Application | Cultivation of Anaerobic Microorganisms |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Media Type | Fastidious Anaerobe Agar |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Fastidious Anaerobe Agar, Media Type Fastidious Anaerobe Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of Anaerobic Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 14/20. (A521420)
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- GARDNER BENDER Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk. (10-003)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- RPI Acrylamide, 1kg (A11260-1000.0)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- Acumedia Chemicals Starting with A