Shop All Microbiology Media
Acumedia
EE Broth, Mossel
Mfr # 7603-10kg
Zoro # G8000577
Free Shipping & Returns
$3,086.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation and Enrichment of Enterobacteriaceae In Food EE Broth Mossel
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7603-10kg
- Zoro # G8000577
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | EE Broth, Mossel |
Shelf Life | 2 yr |
Application | Cultivation and Enrichment of Enterobacteriaceae In Food EE Broth Mossel |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Reference Methods | EP, JP, USP |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Media Type | EE Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
EE Broth, Mossel, Media Type EE Broth, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation and Enrichment of Enterobacteriaceae In Food EE Broth Mossel, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 25mL, Pk12 (5PTC3)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- Acumedia Microbiology Media