Shop All Microbiology Media
Acumedia
EC Medium
Mfr # 7206-10kg
Zoro # G7903651
product price: $1,631.99
/ea
Free Shipping & Returns
$1,631.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Detection of Coliform Bacteria at 37 Degrees C and Escherichia Coli at 44.5 Degrees C
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7206-10kg
- Zoro # G7903651
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | EC Medium |
Application | Detection of Coliform Bacteria at 37 Degrees C and Escherichia Coli at 44.5 Degrees C |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Reference Methods | AOAC, APHA |
Media Type | EC Medium |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
EC Medium, Media Type EC Medium, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods AOAC, APHA, Standards 29 CFR 1910.1200, GHS, Application Detection of Coliform Bacteria at 37 Degrees C and Escherichia Coli at 44.5 Degrees C, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 9" Stainless Steel (A2Z-ZR100)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (MP7137)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- RPI Urea, 2.5 KG (U20200-2500.0)
- Acumedia Microbiology Media