Shop All Microbiology Media
Acumedia
Dextrose
Mfr # 7203-10kg
Zoro # G8060171
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Preparing Microbiological Culture Media
- Shelf Life 2 yr
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7203-10kg
- Zoro # G8060171
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Dextrose |
Application | Preparing Microbiological Culture Media |
Shelf Life | 2 yr |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Dextrose |
Product Form | Powder |
Description
Dextrose, Media Type Dextrose, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Femto Bacterial DNA Quantification Kit (ZE2006)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- Acumedia Microbiology Media