Shop All Chemicals Starting with A
Acumedia
Columbia CNA Agar
Mfr # 7126-10kg
Zoro # G7982578
Free Shipping & Returns
$2,638.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Selective Isolation of Gram-Positive Cocci
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7126-10kg
- Zoro # G7982578
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Columbia CNA Agar |
Application | Selective Isolation of Gram-Positive Cocci |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Columbia CNA Agar |
Product Form | Powder |
Description
Columbia CNA Agar, Media Type Columbia CNA Agar, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Isolation of Gram-Positive Cocci, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Agarose, 100g (A20090-100.0)
- Acumedia Chemicals Starting with A