Shop All Microbiology Media
Acumedia
Columbia Broth
Mfr # 7127-500g
Zoro # G8034770
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Cultivation of a Wide Variety of Fastidious Microorganisms
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7127-500g
- Zoro # G8034770
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Columbia Broth |
Shelf Life | 2 yr |
Application | Cultivation of a Wide Variety of Fastidious Microorganisms |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Media Type | Columbia Broth |
Description
Columbia Broth, Media Type Columbia Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of a Wide Variety of Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- ETTORE Super Bucket Sieve (85301)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- LOVIBOND Dipslide, R2A/R2A, TTC/Potable Water, PK10 (56B011110)
- Acumedia Microbiology Media