Shop All Microbiology Media
Acumedia
Columbia Broth
Mfr # 7127-10kg
Zoro # G7923050
product price: $2,278.99
/ea
Free Shipping & Returns
$2,278.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Cultivation of a Wide Variety of Fastidious Microorganisms
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7127-10kg
- Zoro # G7923050
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Columbia Broth |
Application | Cultivation of a Wide Variety of Fastidious Microorganisms |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Columbia Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
Columbia Broth, Media Type Columbia Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Cultivation of a Wide Variety of Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- RPI YPD Broth, 500 G (Y20090-500.0)
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- Acumedia Microbiology Media