Shop All Chemicals Starting with A
Acumedia
Columbia Blood Agar Base
Mfr # 7125-10kg
Zoro # G7937139
product price: $2,006.99
/ea
Free Shipping & Returns
$2,006.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Isolation and Cultivation of a Wide Variety of Fastidious Microorganisms
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7125-10kg
- Zoro # G7937139
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 10 L |
Details
Item | Columbia Blood Agar Base |
Shelf Life | 2 yr |
Application | Isolation and Cultivation of a Wide Variety of Fastidious Microorganisms |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Pail |
Media Type | Columbia Blood Agar Base |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Description
Columbia Blood Agar Base, Media Type Columbia Blood Agar Base, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation and Cultivation of a Wide Variety of Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Rigid Tip, PK100 (22CW68)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- UNITED SCIENTIFIC Friction On An Inclined Plane Set (INPW02)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- Acumedia Chemicals Starting with A