Shop All Microbiology Media
Acumedia
Buffered Peptone Water, Modified
Mfr # 7736-500g
Zoro # G8030342
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Isolation of Enterohemorrhagic E. Coli (EHEC)
- Shelf Life 2 yr
- Container Type Bottle
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7736-500g
- Zoro # G8030342
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Buffered Peptone Water, Modified with Pyruvate |
Application | Isolation of Enterohemorrhagic E. Coli (EHEC) |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | FDA |
Reference Methods | BAM, FDA |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Buffered Peptone Water |
Description
Buffered Peptone Water, Modified with Pyruvate, Media Type Buffered Peptone Water, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods BAM, FDA, Standards FDA, Application Isolation of Enterohemorrhagic E. Coli (EHEC), Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- LOVIBOND ALKA-M Tablets (513210BT)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (MP7137)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- Acumedia Microbiology Media