Shop All Microbiology Media
Acumedia
Buffered Peptone Water, Modified
Mfr # 7736-10kg
Zoro # G8018917
Free Shipping & Returns
$1,977.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Isolation of Enterohemorrhagic E. Coli (EHEC)
- Shelf Life 2 yr
- Container Type Bottle
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7736-10kg
- Zoro # G8018917
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Buffered Peptone Water, Modified with Pyruvate |
Application | Isolation of Enterohemorrhagic E. Coli (EHEC) |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | FDA |
Reference Methods | BAM, FDA |
Media Type | Buffered Peptone Water |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Buffered Peptone Water, Modified with Pyruvate, Media Type Buffered Peptone Water, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods BAM, FDA, Standards FDA, Application Isolation of Enterohemorrhagic E. Coli (EHEC), Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- TCI AMERICAS 5-Nitrosalicylic Acid, 250g (N0257-250G)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- TLJ-PT TLJ-PT R0512300 TS Control PCB Assembly (R0512300)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- IRWIN HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank (HA3018006B)
- Acumedia Microbiology Media