Shop All Microbiology Media
Acumedia
Buffered Peptone Water
Mfr # 7418-10kg
Zoro # G8056513
Free Shipping & Returns
$1,856.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Non-Selective Pre-Enrichment of Salmonella SPP From Food
- Shelf Life 2 yr
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7418-10kg
- Zoro # G8056513
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Buffered Peptone Water |
Application | Non-Selective Pre-Enrichment of Salmonella SPP From Food |
Shelf Life | 2 yr |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Product Form | Powder |
Media Type | Buffered Peptone Water |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Buffered Peptone Water, Media Type Buffered Peptone Water, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Non-Selective Pre-Enrichment of Salmonella SPP From Food, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- GLOBE SCIENTIFIC Biopsy Foam Pad, Blue, PK1000 (190195)
- ZYMO RESEARCH Secondary Antibody 30 ul @ 1 ug/ul (ZD5325-3-30)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-146)
- Acumedia Microbiology Media