Shop All Microbiology Media
Acumedia
Buffered Listeria Enrichment Broth
Mfr # 7579-500g
Zoro # G7938277
product price: $85.09
/ea
Free Shipping & Returns
$85.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Selective Enrichment of Listeria SPP
- Shelf Life 2 yr
- Container Type Bottle
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7579-500g
- Zoro # G7938277
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Buffered Listeria Enrichment Broth |
Application | Selective Enrichment of Listeria SPP |
Shelf Life | 2 yr |
Container Type | Bottle |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Buffered Listeria Enrichment Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Description
Buffered Listeria Enrichment Broth, Media Type Buffered Listeria Enrichment Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Listeria SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- GLOBE SCIENTIFIC Sample Cup, Nesting, 1mL, Ps, PK1000 (5504)
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH Femto Bacterial qPCR Premix (ZE2006-1)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- ECLIPSE ENTERPRISES Eclipse MA-016 - Personal Magnifier (MA-016)
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- Acumedia Microbiology Media