Shop All Microbiology Media
Acumedia
Brain-Heart Infusion Broth
Mfr # 7116-500g
Zoro # G8091461
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Cultivation of a Wide Variety of Fastidious Microorganisms
- Shelf Life 2 yr
- Standards NCCLS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7116-500g
- Zoro # G8091461
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Brain-Heart Infusion Broth |
Application | Cultivation of a Wide Variety of Fastidious Microorganisms |
Shelf Life | 2 yr |
Standards | NCCLS |
Container Type | Bottle |
Media Type | Brain-Heart Infusion Broth |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Brain-Heart Infusion Broth, Media Type Brain-Heart Infusion Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards NCCLS, Application Cultivation of a Wide Variety of Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- Acumedia Microbiology Media