Shop All Microbiology Media
Acumedia
Brain-Heart Infusion Broth
Mfr # 7116-10kg
Zoro # G8026818
Free Shipping & Returns
$2,473.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Cultivation of a Wide Variety of Fastidious Microorganisms
- Standards NCCLS
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acumedia
- MFR # 7116-10kg
- Zoro # G8026818
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | Brain-Heart Infusion Broth |
Shelf Life | 2 yr |
Application | Cultivation of a Wide Variety of Fastidious Microorganisms |
Standards | NCCLS |
Container Type | Pail |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Media Type | Brain-Heart Infusion Broth |
Description
Brain-Heart Infusion Broth, Media Type Brain-Heart Infusion Broth, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards NCCLS, Application Cultivation of a Wide Variety of Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ZYMO RESEARCH DNA Binding Buffer, 100 ml (ZD4004-1-L)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- DYNALON INCLTNG LOOP NEES STR 10UL B, PK1000 (226505)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- Acumedia Microbiology Media