Shop All Chemicals Starting with A
Acumedia
Bile Esculin Agar
Mfr # 7249-500g
Zoro # G7979008
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Selective Isolation and Differentiation of Group D Streptococci
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7249-500g
- Zoro # G7979008
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Item | Bile Esculin Agar |
Shelf Life | 2 yr |
Application | Selective Isolation and Differentiation of Group D Streptococci |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | Bile Esculin Agar |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Bile Esculin Agar, Media Type Bile Esculin Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Isolation and Differentiation of Group D Streptococci, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Polypropylene (9AE09)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Acumedia Chemicals Starting with A