Shop All Microbiology Media
Acumedia
A-1 Medium
Mfr # 7601-10kg
Zoro # G7933602
product price: $2,063.99
/ea
Free Shipping & Returns
$2,063.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Application Detection of Coliform Organisms In Water and Food
- Shelf Life 2 yr
- Container Type Pail
- Standards 29 CFR 1910.1200, GHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acumedia
- MFR # 7601-10kg
- Zoro # G7933602
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Item | A-1 Medium |
Application | Detection of Coliform Organisms In Water and Food |
Shelf Life | 2 yr |
Container Type | Pail |
Standards | 29 CFR 1910.1200, GHS |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Media Type | A-1 Medium |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
A-1 Medium, Media Type A-1 Medium, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Detection of Coliform Organisms In Water and Food, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLP SLP SLP12A 2-12 in. Slip Section to Slide Over Pipe (SLP12A)
- SP BEL-ART Fast Release Pipette Pump II for up/2 mL (F37911-1002)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-18P)
- WHATMAN Polycap TF 75, 1.0 um, with 1/2 SB Inlet (6701-7510)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- SCIENTIFIC LABWARES Wooden Handle Spatulas Set Of 7 (SWZR-157)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- OHAUS Roller Bar, Aluminum (30400122)
- Acumedia Microbiology Media