Shop All Motion Sensors
Acuity Brands Lighting Lithonia
Lithonia Standard Range 360&176; Sensor - Ceiling Mount Dual Technology Pdt
Mfr # CM PDT 9
Zoro # G108664149
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # CM PDT 9
- Zoro # G108664149
- UPC # 745975808229
- Country of Origin United States
- Category Motion Sensors
Description
Intended use: dual technology pdt sensor features: patented dual technology with pir / microphonics detection, 360 coverage, push-button programmable, no minimum load requirements, adjustable time delay, 100 hr lamp burn-in timer, green led indicator listings: ul and cul listed construction: this small yet powerful sensor provides line-of-sight pir detection of small motion in a circular pattern, and combines overlapping microphonics coverage for detection of occupants working in their cubical space. optics: patented dual technology with pir / microphonics detection electrical: the sensor is powered with 12 to 24 vac/vdc and typically operates with a pp20 or mp20 power pack; enabling complete 20 amp circuits to be controlled. installation: place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE 6""6DS-CPA (256240)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2017 (YTX14-BS260)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- LEVITON Occ Snsr, PIR, 120V AC, 530 sq ft (ODC0S-I1W)
- SENSTAR Locating Fence-Mounted Intrusion Detecti (G6KT0603)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- TATCO PIR Chime w/ Receiver, Wireless, 20ft Det RNG, Batt Reg'd, WE/BE (TCO57930)
- XTRALERT Alert System, Wireless, Driveway (2000V)
- Acuity Brands Lighting Lithonia Motion Sensors