Shop All Exit Signs with Lights
Acuity Brands Lighting Lithonia
Lithonia Quantum Univeral Mount Led Gr Exit W/ 3 Face Panels & Battery
Mfr # LQM S W 3 G 120/277 EL N M6
Zoro # G608430893
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # LQM S W 3 G 120/277 EL N M6
- Zoro # G608430893
- UPC # 784231011614
- Country of Origin China
- Category Exit Signs with Lights
Description
Intended use: ideal for applications requiring attractive, quick-installation exit signs and low energy consumption. for more information about the quantum family of emergency lighting products visit our micro site. listings: ul listed. Meets ul924. Ul damp location listing 50 to 104f 10c to 40c standard. Nom certified see options. construction: precision-molded thermoplastic housing is impact- and scratch-resistant, corrosion-proof and uv-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Long-life leds feature very low energy consumption and rated life 10+ years. Consumes less than one watt of energy. Fully assembled single-face exit with extra faceplate for easy field conversion to double-face standard. Replaceable chevron directional indicator knockouts for choice of direction. Universal top, end or back mounting with canopy included. Automatic recharge after discharge. Conveniently located test switch and status indicator provide visual and manual means of monitoring system operation. The self-diagnostic emergency signs comply with nfpa life safety code and automatically test the battery once a month for five minutes and once every six months for 30 minutes. U.s. Patent no. 5, 526, 251; 5, 611, 163; 5, 739, 639 and 5, 954, 423. Other patents pending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1224)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting - LED Edge-Lit Exit Sign Green (EDGR 2 GMR EL M4)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS 17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO DB (CUSO DB)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- Acuity Brands Lighting Lithonia Exit Signs with Lights