Shop All Exit Signs with Lights
Acuity Brands Lighting Lithonia
Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo
Mfr # LHQM LED G M6
Zoro # G208430590
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # LHQM LED G M6
- Zoro # G208430590
- UPC # 745976253950
- Country of Origin United States
- Category Exit Signs with Lights
Description
Quantum premium quick mount led lamp heads green exit / unit combo intended use: suitable for applications requiring quick installation of both exit sign and unit equipment. Attractive 10 tall, streamlined design is great for above-the-door applications and other tight fits. features: precision-molded thermoplastic housing is impact and scratch resistant, corrosion proof and uv-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Long-life leds feature very low energy consumption and rated life up to 25 years. Consumes less than one watt of energy. Fully assembled single-face exit with optional extra faceplate for easy field conversion to double face. Replaceable chevron directional indicator knockouts for choice of direction. Universal mounting capability top, back or end canopy provided. Automatic recharge after discharge. Conveniently located test switch and status indicator provide visual and manual means of monitoring system operation. U.s. Patent no. D484,272, 5,526,251, 5,611,163, 5,797,673, 5,954,423, 6,142,648 and 6,848,798. Other patents pending. listings: ul listed. Meets ul924. Ul damp location listed 50 to 104f 10 to 40c standard. Nom certified see options. construction: precision-molded thermoplastic housing is impact-resistant, corrosion-proof and uv-stabilized to resist discoloration. Quick-mount installation. Innovative, snap-together design allows for installation in less than three minutes. Factory assembled and prewired. Replaceable chevron directional indicator knockouts for choice of direction. Side-mount lamp heads reduce overall height, allowing for easy fit over doorways. Long-life leds feature very low energy consumption and rated life up to 10 years. Dual-voltage input standard 120/277v. Sealed, maintenance-free, lead-calcium battery standard. Nickel-cadmium battery optional. Two 5.4w wedge-based krypton lamps offer 32% more l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hardhat Replacement Suspension, 4 Point Ratchet, For Use With Skullgard, Size Large (10126693)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting - LED Edge-Lit Exit Sign Green (EDGR 2 GMR EL M4)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM LED Emergency Exit Sign, Slim Wet, Green, FHEX26G (FHEX26G)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- Acuity Brands Lighting Lithonia Signs