Shop All Light Fixture Parts
Acuity Brands Lighting Lithonia
Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option
Mfr # PSQ500QD MVOLT M12
Zoro # G608644375
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # PSQ500QD MVOLT M12
- Zoro # G608644375
- UPC # 820476730016
- Country of Origin United States
- Category Light Fixture Parts
Description
Lithonia lighting psq500qd mvolt m12, fluorescent battery packs w/ quick disconnect option power sentry batteries fit in the tightest of applications, including low-profile lensed troffers, downlighting and industrial lighting fixtures. They also feature an innovative quick-disconnect wiring harness that makes field maintenance and upgrades quick and easy. factory or field installed inside or outside field only fluorescent fixture to operate lamps at reduced light output, providing optimum glare-free illumination for a minimum of 90 minutes upon interruption of normal power. features: automatic battery recharge after 90-minute discharge multi-voltage input capability 120v-277v constant current-type charger sealed, maintenance-free, high-temperature nickel-cadmium battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-90)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- RAB 5100K LED 480V-AC LIGHT FIXTURE (FXLED150T/480-COOL LIGHT)
- COMMAND Light Clip Outdoor W/Foamstrip (17017CLR-AW)
- LIVEX LIGHTING Black Standard Decorative Chain (56136-04)
- JANDORF Socket Medium Shunt Fluorescent Lamp Socket (C60487)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- Acuity Brands Lighting Lithonia Light Fixture Parts