Shop All Emergency Lights
Acuity Brands Lighting Lithonia
Lithonia Lighting, 2 Head Emergency Light, 18W Lead-Acid Battery
Mfr # ELT618NY M2
Zoro # G708829191
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # ELT618NY M2
- Zoro # G708829191
- UPC # 745974325536
- Country of Origin Canada
- Category Emergency Lights
Description
Lithonia lighting elt618ny m2, 2 head emergency light, 18w lead-acid battery ideal for new york applications where steel housing or metal lamp heads are required. features: 20 gauge steel housing dual-voltage input capacity 120 or 277 volts white powdered coat finish metal lamp heads with par36 style lamps maintenance-free lead-calcium battery provides 90-minute capacity to lamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture-1Lt Wall White (67836)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.500 (STROBE-7300.500)
- SATCO 15 W BA9 1/2 Incandescent - Clear - 2500 Hours - 114L - Candelabra Base - 130V (A3620)
- LUMAPRO Dock Light, Incandescent, 60 In Arm (5AY52)
- COOPER LIGHTING Emergency LED Light (SEL17)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- NUVO Remote Emergency Light - Low-Voltage Backup - Dual Head (67/135)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- Acuity Brands Lighting Lithonia Emergency Lights