Shop All Security & Flood Lights
Acuity Brands Lighting Lithonia
Lithonia LED Bullet Flood - Spot Optics - 5000K
Mfr # OLBS 8 50K DDB M6
Zoro # G108562919
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # OLBS 8 50K DDB M6
- Zoro # G108562919
- UPC # 753573899310
- Country of Origin China
- Category Security & Flood Lights
Description
Lithonia olbs 8 50k ddb m6 led bullet flood - spot optics - 5000k the olb led bullet floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles. Die-cast aluminum housing has integral heat sink fins to optimize thermal management through conductive and convective cooling. The led driver is mounted in the lower housing promoting a low operating temperature and long life. Housing is sealed against moisture and environmental contaminants ip65.optics are engineered for superior field-to-beam ratios, uniformity and spacing. Available with 5h x 4v flood optics for illuminating larger objects or 2h x 2v spot optics for illuminating targets up to 50 feet away. Mvolt driver operates on any line voltage from 120-277v 50/60 hz. Light engine consists of four 4 discrete leds directly mounted directly to the heat sink to maximize heat dissipation and promote long life 100,000 hrs at 40c, l82. Driver is thermally isolated in base to promote long-life. Operating temperature -30c to 40c.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max LED Flashlight (LM01W)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-S)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- Acuity Brands Lighting Lithonia Security & Flood Lights