Shop All Proximity Sensors
Acuity Brands Lighting Lithonia
Lithonia Hallway - Wall Mount Low Voltage Passive Infrared Pir
Mfr # HW13
Zoro # G908576628
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Color White
- Series HW13
- Application Type Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # HW13
- Zoro # G908576628
- UPC # 745975809561
- Country of Origin United States
- Category Proximity Sensors
Details
Finish | Gloss |
Color | White |
Series | HW13 |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Mounting Type | Surface |
Product Type | Sensor |
Control Device Type | Daylight Sensor |
Environmental Listing | High Humidity |
Voltage Rating | Low Voltage |
Description
Intended use: hallway sensor features: pir occupancy detection, 360 coverage, coverage up to 130 linear ft, communicates with other sensors, adjustable time delay, 100 hr lamp burn-in timer, green led indicator listings: ul and cul listed construction: long narrow pir detection for control of hallway lighting is provided by the hw13 series sensor. Typically mounted at either end of a long corridor, the hw13 detects occupants entering the hallway up to 130 ft away. optics: pir occupancy detection electrical: the sensor is powered with 12 to 24 vac/vdc and typically operates with a pp20 or mp20 power pack; enabling complete 20 amp circuits to be controlled. installation: mounting: directly to wall or from ceiling using wv-br bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 4pin (E57G-12SNN2-Q)
- OMRON 12-24V-DC PROXIMITY SWITCH (E2E-X2E2)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NC, 2m (E57PS-12UNC4-C2)
- Acuity Brands Lighting Lithonia Sensors